Zoro Homepage

CANCA3102E2411PZBF80F0

  • Mfr # CA3102E2411PZBF80F0

  • Zoro # G807676764


product price: $32.15
/ea

Key Features

Rotation Angle
325
Insert Arrangement
24-11
Service Rating
A
Insert Rotation/Keying
Z
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2411PZBF80F0
Zoro #
G807676764
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Rotation Angle
325
Insert Arrangement
24-11
Service Rating
A
Insert Rotation/Keying
Z
Termination Method
Crimp
Crimp Wire Gauge
14, 12, 10, 8
Mounting Type
Box - Front Mount - Thru Holes
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Amperage Rating
41A & 74A
Sealing
IP67
Contact Material
Copper Alloy
Connector Type
Circular
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
No. of Contacts
9
Shell Plating
Olive Drab Cadmium
Contacts Supplied
No
Contact Mating Life
500
Connector Style
Receptacle
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
Insert Material
Neoprene
Operating Voltage DC
700
Contact Style
Pin
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.