
CANCA3102E2411SYB05
Mfr # CA3102E2411SYB05
Zoro # G407676775
product price: $80.89
/ea
Free Shipping & Returns
Key Features
No. of Contacts
9
Contacts Supplied
Yes
Connector Style
Receptacle
Amperage Rating
41A & 74A
Termination Method
Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E2411SYB05
Zoro #
G407676775
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.