Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CANCA3102E2422SYBF80F0

  • Mfr # CA3102E2422SYBF80F0

  • Zoro # G107677164


product price: $34.99
/ea

Key Features

Connector Style
Receptacle
Shielding
Yes
Mounting Type
Box - Front Mount - Thru Holes
Contact Plating
Silver
Contact Size
4#60/100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2422SYBF80F0
Zoro #
G107677164
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

Connector Style
Receptacle
Shielding
Yes
Mounting Type
Box - Front Mount - Thru Holes
Contact Plating
Silver
Contacts Supplied
No
Contact Mating Life
500
Insert Arrangement
24-22
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
900
Shell Material
Aluminum Alloy
Service Rating
D
Specification
VG95234
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Shell Color
Olive Drab
Sealing
IP67
Contact Material
Copper Alloy
Insert Material
Neoprene
Termination Method
Crimp
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
Crimp Wire Gauge
10, 8
Rotation Angle
250
Insert Rotation/Keying
Y
No. of Contacts
4
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A & 41A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.