Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CANCA3102E3610PXBF80A176

  • Mfr # CA3102E3610PXBF80A176

  • Zoro # G507676712


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
X
Insert Material
Neoprene
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E3610PXBF80A176
Zoro #
G507676712
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#15

Details

Insert Rotation/Keying
X
Insert Material
Neoprene
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Amperage Rating
22A
Contacts Supplied
Yes
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Specification
VG95234
Operating Voltage DC
700
Connector Type
Circular
Crimp Wire Gauge
18,16
Shielding
Yes
Rotation Angle
125
No. of Contacts
48
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Sealing
IP67
Mounting Type
Box - Front Mount - Thru Holes
Contact Mating Life
500
Service Rating
A
Grommet & Seals Material
Polychloroprene
Contact Plating
30 microinches Gold Plate
Termination Method
Crimp
Insert Arrangement
36-10
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.