Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CANCB0E2816PC

  • Mfr # CB0E2816PC

  • Zoro # G007661201


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Mounting Type
Wall, Front Mount, Thru Holes
Connector Type
Circular
Contact Style
Pin
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0E2816PC
Zoro #
G007661201
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#15

Details

Shell Material
Aluminum Alloy
Mounting Type
Wall, Front Mount, Thru Holes
Connector Type
Circular
Contact Style
Pin
Contact Plating
Silver
Operating Temp.
-55 °C to + 125 °C (-67 °F to + 257 °F)
Operating Voltage DC
700
Insert Rotation/Keying
Normal
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Sealing
No
Insert Material
Neoprene
Contact Material
Copper Alloy
No of Contacts
20
Amps
22A
Grommet and Seals Material
Silicone
Contact Mating Life
2000
Shell Color
Olive Drab
Specification
MIL-DTL-5015 Type
Service Rating
A
Shielding
Yes
Termination Method
Crimp
Insert Arrangement
28-16
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.