Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CANCB6M2812SCAUG9

  • Mfr # CB6M2812SCAUG9

  • Zoro # G807676993


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Material
Aluminum Alloy
Shielding
Yes
Contact Size
26#15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6M2812SCAUG9
Zoro #
G807676993
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#15

Details

Mounting Type
Cable
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Material
Aluminum Alloy
Shielding
Yes
Specification
MIL-DTL-5015 Type
Amperage Rating
22A
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Silicone
Contact Style
Pin
No. of Contacts
26
Shell Color
Olive Drab
Connector Type
Circular
Insert Arrangement
28-12
Insert Material
Neoprene
Contacts Supplied
Yes
Termination Method
Crimp
Service Rating
A
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Sealing
No
Contact Plating
Gold
Contact Material
Copper Alloy
Connector Style
Plug
Contact Mating Life
2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.