Zoro Homepage

CANCI

  • Mfr # CA3102E2422PXBF8005

  • Zoro # G007676885


product price: $92.59
/ea
Free Shipping & Returns

Key Features

Connector Style
Receptacle
Service Rating
D
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2422PXBF8005
Zoro #
G007676885
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

Connector Style
Receptacle
Service Rating
D
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Shielding
Yes
Connector Type
Circular
Operating Voltage AC V RMS Max
900
Shell Material
Aluminum Alloy
Contact Plating
Silver
No. of Contacts
4
Amperage Rating
22A & 41A
Rotation Angle
110
Operating Voltage DC
1250
Termination Method
Crimp
Specification
VG95234
Crimp Wire Gauge
10, 8
Contact Style
Pin
Contacts Supplied
Yes
Mounting Type
Box - Rear Mount - Thru Holes
Contact Mating Life
500
Insert Arrangement
24-22
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Grommet & Seals Material
Polychloroprene
Contact Material
Copper Alloy
Sealing
IP67
Insert Rotation/Keying
X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.