Zoro Homepage

CANCT236A35PS

  • Mfr # CT236A35PS

  • Zoro # G907676879


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Operating Voltage DC
700
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT236A35PS
Zoro #
G907676879
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15,4#500

Details

Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Operating Voltage DC
700
Termination Method
Solder
Mounting Type
Box Mount
Shell Color
Olive Drab
Connector Type
Circular
Connector Style
Receptacle
Service Rating
A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shielding
Yes
Operating Voltage AC V RMS Max
500
Amperage Rating
22A
Insert Arrangement
36A35
Insert Material
Neoprene
Sealing
No
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Grommet & Seals Material
Silicone
Contact Plating
Silver
Contact Style
Pin
No. of Contacts
8
Contact Mating Life
2000
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.