Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 PIN PLUG

  • Mfr # CA3106ER1819PB

  • Zoro # G907542938


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Orientation
Straight
Mounting Type
Cable
Contact Mating Life
500
Connector Type
Circular
No. of Contacts
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106ER1819PB
Zoro #
G907542938
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Orientation
Straight
Mounting Type
Cable
Contact Mating Life
500
Connector Type
Circular
No. of Contacts
10
Termination Method
Solder
Shielding
Yes
Contact Style
Pin
Operating Voltage DC
700
Amperage Rating
22A
Endbell Type
Potting Cup
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
Silver
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Insert Material
Neoprene
Insert Arrangement
18-19
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene
Shell Material
Aluminum Alloy
Specification
VG95234
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.