Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 PIN PLUG

  • Mfr # CB61819PCAUA232

  • Zoro # G007543149


product price: $63.55
/ea

Key Features

Operating Voltage DC
700
Contact Plating
Gold
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Specification
MIL-DTL-5015 Type
Contact Size
10#15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB61819PCAUA232
Zoro #
G007543149
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Operating Voltage DC
700
Contact Plating
Gold
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Specification
MIL-DTL-5015 Type
Shielding
No
Insert Rotation/Keying
Normal
Grommet & Seals Material
Silicone
No. of Contacts
10
Operating Voltage AC V RMS Max
500
Service Rating
A
Contact Mating Life
2000
Shell Material
Aluminum Alloy
Sealing
No
Connector Type
Circular
Contact Material
Copper Alloy
Connector Style
Plug
Insert Arrangement
18-19
Mounting Type
Cable
Contacts Supplied
Yes
Shell Plating
Black Zinc Cobalt
Termination Method
Crimp
Insert Material
Neoprene
Shell Color
Black
Contact Style
Pin
Amperage Rating
22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.