Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 PIN PLUG

  • Mfr # CB6L1819PS

  • Zoro # G907544192


product price: $94.75
/ea
Free Shipping & Returns

Key Features

Connector Type
Circular
Insert Rotation/Keying
Normal
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6L1819PS
Zoro #
G907544192
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Connector Type
Circular
Insert Rotation/Keying
Normal
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Sealing
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Material
Neoprene
Contacts Supplied
Yes
Shielding
Yes
Insert Arrangement
18-19
No. of Contacts
10
Connector Style
Plug
Shell Color
Olive Drab
Termination Method
Solder
Contact Plating
Silver
Service Rating
A
Contact Material
Copper Alloy
Specification
MIL-DTL-5015 Type
Amperage Rating
22A
Shell Material
Aluminum Alloy
Contact Mating Life
2000
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.