Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 PIN PLUG

  • Mfr # CB6LA1819PS

  • Zoro # G307544174


product price: $94.75
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Mounting Type
Cable
Sealing
No
Operating Voltage DC
700
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6LA1819PS
Zoro #
G307544174
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Contacts Supplied
Yes
Mounting Type
Cable
Sealing
No
Operating Voltage DC
700
Shielding
Yes
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
No. of Contacts
10
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Contact Mating Life
2000
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Normal
Connector Type
Circular
Contact Material
Copper Alloy
Specification
MIL-DTL-5015 Type
Service Rating
A
Insert Arrangement
18-19
Connector Style
Plug
Termination Method
Solder
Amperage Rating
22A
Contact Plating
Silver
Grommet & Seals Material
Silicone
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.