Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 PIN PLUG

  • Mfr # CB6LA181PS

  • Zoro # G007544221


product price: $101.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
10
Grommet & Seals Material
Silicone
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6LA181PS
Zoro #
G007544221
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

No. of Contacts
10
Grommet & Seals Material
Silicone
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015 Type
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
A
Insert Arrangement
18-1
Shielding
Yes
Mounting Type
Cable
Insert Material
Neoprene
Contacts Supplied
Yes
Termination Method
Solder
Connector Type
Circular
Operating Voltage DC
700
Connector Style
Plug
Contact Plating
Silver
Contact Mating Life
2000
Sealing
No
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.