Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 PIN PLUG

  • Mfr # CB6N1819P0

  • Zoro # G307544105


product price: $70.19
/ea

Key Features

Insert Material
Neoprene
Service Rating
A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Arrangement
18-19
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6N1819P0
Zoro #
G307544105
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Insert Material
Neoprene
Service Rating
A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Arrangement
18-19
Contact Plating
Silver
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Specification
MIL-DTL-5015 Type
Connector Style
Plug
Connector Type
Circular
Operating Voltage DC
700
Grommet & Seals Material
Silicone
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Contact Mating Life
2000
Contacts Supplied
No
Amperage Rating
22A
Sealing
No
Shell Material
Aluminum Alloy
Shielding
Yes
Insert Rotation/Keying
Normal
No. of Contacts
10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.