Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 PIN PLUG

  • Mfr # CB6P181PS

  • Zoro # G207543833


product price: $79.65
/ea
Free Shipping & Returns

Key Features

Service Rating
A
Insert Rotation/Keying
Normal
Shielding
Yes
No. of Contacts
10
Contact Size
10#15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6P181PS
Zoro #
G207543833
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Service Rating
A
Insert Rotation/Keying
Normal
Shielding
Yes
No. of Contacts
10
Mounting Type
Cable
Contact Style
Pin
Insert Arrangement
18-1
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Specification
MIL-DTL-5015 Type
Contact Plating
Silver
Grommet & Seals Material
Silicone
Insert Material
Neoprene
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Sealing
No
Amperage Rating
22A
Contact Material
Copper Alloy
Operating Voltage DC
700
Termination Method
Solder
Contact Mating Life
2000
Contacts Supplied
Yes
Connector Type
Circular
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.