Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 PIN RECP BOX

  • Mfr # CA3102E1819PBF80

  • Zoro # G407545491


product price: $28.89
/ea

Key Features

No. of Contacts
10
Shielding
Yes
Shell Color
Olive Drab
Termination Method
Crimp
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1819PBF80
Zoro #
G407545491
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

No. of Contacts
10
Shielding
Yes
Shell Color
Olive Drab
Termination Method
Crimp
Contact Mating Life
500
Amperage Rating
22A
Contact Material
Copper Alloy
Crimp Wire Gauge
18,16
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Sealing
IP67
Mounting Type
Box - Front Mount - Thru Holes
Specification
VG95234
Insert Material
Neoprene
Contacts Supplied
Yes
Connector Style
Receptacle
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Service Rating
A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Grommet & Seals Material
Polychloroprene
Insert Arrangement
18-19
Shell Material
Aluminum Alloy
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.