Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 PIN RECP BOX

  • Mfr # CA3102E1819PBF80A176

  • Zoro # G507545285


product price: $41.69
/ea

Key Features

Crimp Wire Gauge
18,16
Contact Size
10#15
Grommet & Seals Material
Polychloroprene
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1819PBF80A176
Zoro #
G507545285
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Crimp Wire Gauge
18,16
Grommet & Seals Material
Polychloroprene
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Connector Style
Receptacle
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Specification
VG95234
Insert Material
Neoprene
Contact Style
Pin
Contact Mating Life
500
Sealing
IP67
Connector Type
Circular
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Termination Method
Crimp
No. of Contacts
10
Contact Plating
30 microinches Gold Plate
Insert Arrangement
18-19
Shell Color
Olive Drab
Service Rating
A
Operating Voltage DC
700
Amperage Rating
22A
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.