Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 PIN RECP BOX

  • Mfr # CA3102E181PB01

  • Zoro # G107174069


product price: $30.95
/ea

Key Features

Operating Voltage DC
700
Shell Color
Olive Drab
Insert Arrangement
18-1
Amperage Rating
22A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E181PB01
Zoro #
G107174069
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Operating Voltage DC
700
Shell Color
Olive Drab
Insert Arrangement
18-1
Amperage Rating
22A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
10
Grommet & Seals Material
Polychloroprene
Contact Mating Life
500
Contact Material
Copper Alloy
Crimp Wire Gauge
0,75-1,50 mm2
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount - Thru Holes
Service Rating
A/I
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Specification
VG95234
Contact Plating
Silver
Sealing
IP67
Termination Method
Crimp
Shielding
Yes
Insert Material
Neoprene
Contact Style
Pin
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.