Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 PIN RECP BOX

  • Mfr # CA3102E181PBF80F0

  • Zoro # G107174229


product price: $25.99
/ea

Key Features

Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount - Thru Holes
Shielding
Yes
Insert Material
Neoprene
Contacts Supplied
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E181PBF80F0
Zoro #
G107174229
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount - Thru Holes
Shielding
Yes
Insert Material
Neoprene
Contacts Supplied
No
Specification
VG95234
Contact Mating Life
500
Termination Method
Crimp
Insert Arrangement
18-1
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Amperage Rating
22A
No. of Contacts
10
Operating Voltage DC
700
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Contact Style
Pin
Contact Material
Copper Alloy
Contact Plating
Silver
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
Service Rating
A/I
Operating Voltage AC V RMS Max
500
Crimp Wire Gauge
18,16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.