Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 PIN RECP BOX

  • Mfr # CA3102E181PWBF80

  • Zoro # G007174275


product price: $30.99
/ea

Key Features

Insert Arrangement
18-1
Insert Material
Neoprene
Insert Rotation/Keying
W
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Rotation Angle
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E181PWBF80
Zoro #
G007174275
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Insert Arrangement
18-1
Insert Material
Neoprene
Insert Rotation/Keying
W
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Rotation Angle
70
Sealing
IP67
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Contact Mating Life
500
Operating Voltage DC
700
Contact Material
Copper Alloy
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Mounting Type
Box - Front Mount - Thru Holes
Shielding
Yes
Connector Style
Receptacle
Connector Type
Circular
Specification
VG95234
Contact Style
Pin
Contact Plating
Silver
Contacts Supplied
Yes
Crimp Wire Gauge
18,16
Shell Plating
Olive Drab Cadmium
Service Rating
A/I
Amperage Rating
22A
Shell Material
Aluminum Alloy
No. of Contacts
10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.