Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 PIN RECP BOX

  • Mfr # CA3102E181PWBF80A176

  • Zoro # G807545619


product price: $39.89
/ea

Key Features

Contact Mating Life
500
Service Rating
A/I
Shielding
Yes
Crimp Wire Gauge
18,16
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E181PWBF80A176
Zoro #
G807545619
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Contact Mating Life
500
Service Rating
A/I
Shielding
Yes
Crimp Wire Gauge
18,16
Termination Method
Crimp
Connector Style
Receptacle
Amperage Rating
22A
Insert Rotation/Keying
W
Shell Color
Olive Drab
Connector Type
Circular
Contacts Supplied
Yes
Sealing
IP67
Insert Material
Neoprene
Contact Style
Pin
Rotation Angle
70
Contact Plating
30 microinches Gold Plate
Grommet & Seals Material
Polychloroprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Contact Material
Copper Alloy
Mounting Type
Box - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Insert Arrangement
18-1
Specification
VG95234
No. of Contacts
10
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.