Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 PIN RECP BOX

  • Mfr # CA3102E181PXBF80

  • Zoro # G207174327


product price: $30.95
/ea

Key Features

Insert Rotation/Keying
X
Specification
VG95234
Insert Material
Neoprene
Contact Plating
Silver
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E181PXBF80
Zoro #
G207174327
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Insert Rotation/Keying
X
Specification
VG95234
Insert Material
Neoprene
Contact Plating
Silver
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Contact Material
Copper Alloy
No. of Contacts
10
Contact Mating Life
500
Amperage Rating
22A
Connector Style
Receptacle
Operating Voltage DC
700
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Crimp Wire Gauge
18,16
Contact Style
Pin
Mounting Type
Box - Front Mount - Thru Holes
Shell Color
Olive Drab
Rotation Angle
145
Grommet & Seals Material
Polychloroprene
Shell Material
Aluminum Alloy
Insert Arrangement
18-1
Shielding
Yes
Service Rating
A/I
Sealing
IP67
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.