Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 PIN RECP BOX

  • Mfr # CA3102E181PYBF80A176

  • Zoro # G207545622


product price: $39.89
/ea

Key Features

Contact Plating
30 microinches Gold Plate
No. of Contacts
10
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Specification
VG95234
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E181PYBF80A176
Zoro #
G207545622
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Contact Plating
30 microinches Gold Plate
No. of Contacts
10
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Specification
VG95234
Connector Type
Circular
Insert Rotation/Keying
Y
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Operating Voltage DC
700
Mounting Type
Box - Front Mount - Thru Holes
Connector Style
Receptacle
Insert Material
Neoprene
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
18,16
Contacts Supplied
Yes
Termination Method
Crimp
Amperage Rating
22A
Grommet & Seals Material
Polychloroprene
Insert Arrangement
18-1
Rotation Angle
215
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Service Rating
A/I
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.