Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 PIN RECP LINE

  • Mfr # CA3101E1819PBF80F0

  • Zoro # G807546661


product price: $83.59
/ea
Free Shipping & Returns

Key Features

No. of Contacts
10
Shell Material
Aluminum Alloy
Grommet & Seals Material
Polychloroprene
Insert Arrangement
18-19
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E1819PBF80F0
Zoro #
G807546661
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

No. of Contacts
10
Shell Material
Aluminum Alloy
Grommet & Seals Material
Polychloroprene
Insert Arrangement
18-19
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
A
Shell Color
Olive Drab
Connector Type
Circular
Shielding
Yes
Sealing
IP67
Endbell Type
Cable Clamp
Insert Material
Neoprene
Contact Plating
Silver
Operating Voltage DC
700
Termination Method
Crimp
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A
Specification
VG95234
Crimp Wire Gauge
18,16
Orientation
Straight
Contact Mating Life
500
Connector Style
Receptacle
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Contacts Supplied
No
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.