Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 PIN RECP LINE

  • Mfr # CA3101E181PB01

  • Zoro # G407546719


product price: $82.25
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
700
Endbell Type
Cable Clamp
Shell Material
Aluminum Alloy
Insert Arrangement
18-1
Crimp Wire Gauge
0,75-1,50 mm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E181PB01
Zoro #
G407546719
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Operating Voltage DC
700
Endbell Type
Cable Clamp
Shell Material
Aluminum Alloy
Insert Arrangement
18-1
Crimp Wire Gauge
0,75-1,50 mm2
No. of Contacts
10
Contact Mating Life
500
Shielding
Yes
Sealing
IP67
Amperage Rating
22A
Shell Plating
Olive Drab Cadmium
Service Rating
A/I
Contacts Supplied
Yes
Contact Material
Copper Alloy
Contact Style
Pin
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Contact Plating
Silver
Connector Style
Receptacle
Connector Type
Circular
Shell Color
Olive Drab
Specification
VG95234
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Orientation
Straight
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.