Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 PIN RECP LINE

  • Mfr # CA3101E181PWBF80A176

  • Zoro # G907546493


product price: $96.75
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Endbell Type
Cable Clamp
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Contact Plating
30 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E181PWBF80A176
Zoro #
G907546493
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Contact Style
Pin
Endbell Type
Cable Clamp
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Contact Plating
30 microinches Gold Plate
Mounting Type
Cable
Sealing
IP67
Termination Method
Crimp
Orientation
Straight
Connector Style
Receptacle
Insert Arrangement
18-1
Insert Rotation/Keying
W
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Contacts Supplied
Yes
Contact Mating Life
500
Service Rating
A/I
Specification
VG95234
No. of Contacts
10
Rotation Angle
70
Insert Material
Neoprene
Connector Type
Circular
Contact Material
Copper Alloy
Amperage Rating
22A
Crimp Wire Gauge
18,16
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.