Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 PIN RECP LINE

  • Mfr # CA3101E181PXBF80

  • Zoro # G207546476


product price: $89.65
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Crimp Wire Gauge
18,16
Orientation
Straight
Connector Type
Circular
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E181PXBF80
Zoro #
G207546476
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Shell Material
Aluminum Alloy
Crimp Wire Gauge
18,16
Orientation
Straight
Connector Type
Circular
Insert Material
Neoprene
Contact Style
Pin
Endbell Type
Cable Clamp
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Specification
VG95234
Grommet & Seals Material
Polychloroprene
No. of Contacts
10
Mounting Type
Cable
Shell Color
Olive Drab
Connector Style
Receptacle
Amperage Rating
22A
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
X
Contacts Supplied
Yes
Insert Arrangement
18-1
Sealing
IP67
Shielding
Yes
Service Rating
A/I
Termination Method
Crimp
Contact Plating
Silver
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Rotation Angle
145
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.