Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 PIN RECP LINE

  • Mfr # CA3101F181PB01

  • Zoro # G107546606


product price: $63.69
/ea

Key Features

Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Service Rating
A/I
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101F181PB01
Zoro #
G107546606
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Service Rating
A/I
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Crimp Wire Gauge
0,75-1,50 mm2
Insert Arrangement
18-1
Contact Material
Copper Alloy
Contact Plating
Silver
Grommet & Seals Material
Polychloroprene
No. of Contacts
10
Shell Color
Olive Drab
Amperage Rating
22A
Shell Plating
Olive Drab Cadmium
Specification
VG95234
Operating Voltage DC
700
Shielding
Yes
Endbell Type
Threaded - UNEF - Ext
Mounting Type
Cable
Contacts Supplied
Yes
Connector Style
Receptacle
Connector Type
Circular
Contact Style
Pin
Termination Method
Crimp
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.