Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 PIN RECP LINE

  • Mfr # CA3101F181PBF80

  • Zoro # G007546331


product price: $65.59
/ea

Key Features

Mounting Type
Cable
Operating Voltage DC
700
Sealing
IP67
Shielding
Yes
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101F181PBF80
Zoro #
G007546331
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Mounting Type
Cable
Operating Voltage DC
700
Sealing
IP67
Shielding
Yes
Insert Material
Neoprene
Contact Material
Copper Alloy
Contact Mating Life
500
Service Rating
A/I
Termination Method
Crimp
Amperage Rating
22A
Crimp Wire Gauge
18,16
Orientation
Straight
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Specification
VG95234
Endbell Type
Threaded - UNEF - Ext
Shell Color
Olive Drab
No. of Contacts
10
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Insert Arrangement
18-1
Contact Plating
Silver
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.