Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 PIN RECP LINE

  • Mfr # CA3101F181PBF80A176

  • Zoro # G507546374


product price: $77.85
/ea
Free Shipping & Returns

Key Features

Contact Plating
30 microinches Gold Plate
Crimp Wire Gauge
18,16
Amperage Rating
22A
Termination Method
Crimp
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101F181PBF80A176
Zoro #
G507546374
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Contact Plating
30 microinches Gold Plate
Crimp Wire Gauge
18,16
Amperage Rating
22A
Termination Method
Crimp
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Contact Style
Pin
Insert Arrangement
18-1
Contacts Supplied
Yes
Connector Type
Circular
Connector Style
Receptacle
Specification
VG95234
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
A/I
Insert Material
Neoprene
Sealing
IP67
Shielding
Yes
Endbell Type
Threaded - UNEF - Ext
Contact Mating Life
500
Orientation
Straight
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Polychloroprene
Contact Material
Copper Alloy
No. of Contacts
10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.