Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 PIN RECP LINE

  • Mfr # CB1E1819PXC

  • Zoro # G507546336


product price: $88.29
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
700
Contact Style
Pin
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
No. of Contacts
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1E1819PXC
Zoro #
G507546336
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Operating Voltage DC
700
Contact Style
Pin
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
No. of Contacts
10
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Plating
Silver
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Sealing
No
Service Rating
A
Contact Material
Copper Alloy
Shielding
Yes
Insert Rotation/Keying
X
Connector Type
Circular
Insert Material
Neoprene
Mounting Type
Cable
Insert Arrangement
18-19
Grommet & Seals Material
Silicone
Contact Mating Life
2000
Contacts Supplied
Yes
Amperage Rating
22A
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.