Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 PIN RECP WALL

  • Mfr # CA3100E1819PBF8005

  • Zoro # G107546545


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Rear Mount - Thru Holes
Orientation
Straight
Connector Style
Receptacle
Grommet & Seals Material
Polychloroprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E1819PBF8005
Zoro #
G107546545
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Rear Mount - Thru Holes
Orientation
Straight
Connector Style
Receptacle
Grommet & Seals Material
Polychloroprene
Contacts Supplied
Yes
Endbell Type
Cable Clamp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
700
Connector Type
Circular
Contact Mating Life
500
Contact Style
Pin
Contact Plating
Silver
Sealing
IP67
Specification
VG95234
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Amperage Rating
22A
No. of Contacts
10
Crimp Wire Gauge
18,16
Contact Material
Copper Alloy
Termination Method
Crimp
Insert Arrangement
18-19
Service Rating
A
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.