CB 10C 1016 PIN RECP WALL

  • Mfr # CA3100E181PB0105
  • Zoro # G007546676
product price: 
$
72.95
/ea

Key Features

Insert Material
Neoprene
Contact Style
Pin
Mounting Type
Wall - Rear Mount - Thru Holes
Connector Type
Circular
Grommet & Seals Material
Polychloroprene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA3100E181PB0105
Zoro #
G007546676
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Insert Material
Neoprene
Contact Style
Pin
Mounting Type
Wall - Rear Mount - Thru Holes
Connector Type
Circular
Grommet & Seals Material
Polychloroprene
Crimp Wire Gauge
0,75-1,50 mm2
Connector Style
Receptacle
Endbell Type
Cable Clamp
Shielding
Yes
Shell Material
Aluminum Alloy
Amperage Rating
22A
Shell Plating
Olive Drab Cadmium
Specification
VG95234
Orientation
Straight
Operating Voltage AC V RMS Max
500
Contact Mating Life
500
Termination Method
Crimp
Contact Plating
Silver
Service Rating
A/I
Operating Voltage DC
700
No. of Contacts
10
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
18-1
Shell Color
Olive Drab
Contact Material
Copper Alloy
Contacts Supplied
Yes
Sealing
IP67

Ratings & reviews