Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 PIN RECP WALL

  • Mfr # CA3100E181PB0515F0

  • Zoro # G507546442


product price: $87.55
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Contact Plating
Silver
Shielding
Yes
Crimp Wire Gauge
18,16
Specification
VG95234
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E181PB0515F0
Zoro #
G507546442
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Insert Material
Neoprene
Contact Plating
Silver
Shielding
Yes
Crimp Wire Gauge
18,16
Specification
VG95234
Contact Material
Copper Alloy
Shell Color
Olive Drab
Contact Mating Life
500
Service Rating
A/I
Contacts Supplied
No
No. of Contacts
10
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Mounting Type
Wall - Rear Mount - Thru Holes
Connector Type
Circular
Termination Method
Crimp
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Amperage Rating
22A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Shielded Heat Shrink Adaptor
Shell Material
Aluminum Alloy
Contact Style
Pin
Operating Voltage DC
700
Insert Arrangement
18-1
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.