Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 PIN RECP WALL

  • Mfr # CA3100E181PBF8005

  • Zoro # G907546448


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Contact Plating
Silver
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Endbell Type
Cable Clamp
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E181PBF8005
Zoro #
G907546448
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Contact Plating
Silver
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Endbell Type
Cable Clamp
Shielding
Yes
Service Rating
A/I
Connector Type
Circular
Operating Voltage DC
700
Grommet & Seals Material
Polychloroprene
Amperage Rating
22A
Shell Color
Olive Drab
Insert Arrangement
18-1
Insert Material
Neoprene
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Wall - Rear Mount - Thru Holes
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
18,16
Connector Style
Receptacle
No. of Contacts
10
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Sealing
IP67
Specification
VG95234
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.