Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 PIN RECP WALL

  • Mfr # CB0E181PCAU

  • Zoro # G107547665


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Contact Mating Life
2000
Shielding
Yes
Termination Method
Crimp
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0E181PCAU
Zoro #
G107547665
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Contact Mating Life
2000
Shielding
Yes
Termination Method
Crimp
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Contact Style
Pin
Connector Type
Circular
Connector Style
Receptacle
No. of Contacts
10
Insert Material
Neoprene
Contact Plating
Gold
Insert Arrangement
18-1
Contacts Supplied
Yes
Mounting Type
Wall - Front Mount - Thru Holes
Insert Rotation/Keying
Normal
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
Grommet & Seals Material
Silicone
Shell Plating
Olive Drab Cadmium
Service Rating
A
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Sealing
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.