CB 10C 1016 PIN RECP WALL
Mfr # CB0P1819PCAU
Zoro # G907547599
product price: $77.15
/ea
Free Shipping & Returns
Key Features
Shell Material
Aluminum Alloy
Mounting Type
Wall - Front Mount - Thru Holes
No. of Contacts
10
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB0P1819PCAU
Zoro #
G907547599
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.