Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 PIN RECP WALL

  • Mfr # CB0P181PCAU

  • Zoro # G907547537


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Grommet & Seals Material
Silicone
Service Rating
A
Contact Size
10#15
Operating Voltage DC
700
Contact Plating
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0P181PCAU
Zoro #
G907547537
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Grommet & Seals Material
Silicone
Service Rating
A
Operating Voltage DC
700
Contact Plating
Gold
Shielding
Yes
Sealing
No
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015 Type
Insert Rotation/Keying
Normal
Mounting Type
Wall - Front Mount - Thru Holes
Amperage Rating
22A
Shell Material
Aluminum Alloy
Contact Mating Life
2000
Connector Type
Circular
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Insert Arrangement
18-1
Contacts Supplied
Yes
Termination Method
Crimp
No. of Contacts
10
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Style
Receptacle
Contact Style
Pin
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.