Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 SKT PLUG

  • Mfr # CA3106F181SBF42

  • Zoro # G707492174


product price: $47.25
/ea

Key Features

Insert Arrangement
18-1
Service Rating
A/I
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
No. of Contacts
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106F181SBF42
Zoro #
G707492174
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Insert Arrangement
18-1
Service Rating
A/I
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
No. of Contacts
10
Operating Voltage DC
700
Connector Style
Plug
Termination Method
Solder
Mounting Type
Cable
Amperage Rating
22A
Orientation
Straight
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Contacts Supplied
Yes
Insert Material
Neoprene
Connector Type
Circular
Specification
VG95234
Shielding
Yes
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.