Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 SKT RECP BOX

  • Mfr # CA3102E181SB

  • Zoro # G107487572


product price: $32.39
/ea

Key Features

Service Rating
A/I
Connector Style
Receptacle
Insert Material
Neoprene
Contacts Supplied
Yes
No. of Contacts
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E181SB
Zoro #
G107487572
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Service Rating
A/I
Connector Style
Receptacle
Insert Material
Neoprene
Contacts Supplied
Yes
No. of Contacts
10
Amperage Rating
22A
Contact Plating
Silver
Contact Mating Life
500
Connector Type
Circular
Specification
VG95234
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
18-1
Shielding
Yes
Termination Method
Solder
Shell Color
Olive Drab
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Polychloroprene
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage DC
700
Contact Style
Pin
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.