Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 SKT RECP BOX

  • Mfr # CA3102E181SB01

  • Zoro # G707487651


product price: $32.39
/ea

Key Features

Operating Voltage AC V RMS Max
500
Sealing
IP67
Insert Arrangement
18-1
Shielding
Yes
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E181SB01
Zoro #
G707487651
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Operating Voltage AC V RMS Max
500
Sealing
IP67
Insert Arrangement
18-1
Shielding
Yes
Connector Style
Receptacle
Service Rating
A/I
Contact Style
Pin
No. of Contacts
10
Specification
VG95234
Contact Plating
Silver
Insert Material
Neoprene
Amperage Rating
22A
Crimp Wire Gauge
0,75-1,50 mm2
Contacts Supplied
Yes
Grommet & Seals Material
Polychloroprene
Contact Mating Life
500
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Operating Voltage DC
700
Shell Color
Olive Drab
Termination Method
Crimp
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.