Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 SKT RECP BOX

  • Mfr # CA3102E181SBA176

  • Zoro # G607487546


product price: $48.95
/ea

Key Features

Service Rating
A/I
Contact Style
Pin
Shielding
Yes
Connector Style
Receptacle
Contact Size
10#15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E181SBA176
Zoro #
G607487546
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Service Rating
A/I
Contact Style
Pin
Shielding
Yes
Connector Style
Receptacle
Contact Plating
30 microinches Gold Plate
Insert Material
Neoprene
Contact Mating Life
500
Grommet & Seals Material
Polychloroprene
Contact Material
Copper Alloy
Specification
VG95234
Termination Method
Solder
Operating Voltage DC
700
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
No. of Contacts
10
Shell Material
Aluminum Alloy
Sealing
IP67
Mounting Type
Box - Front Mount - Thru Holes
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
18-1
Shell Color
Olive Drab
Amperage Rating
22A
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.