Zoro Homepage

CB 10C 1016 SKT RECP BOX

  • Mfr # CA3102E181SBF80A152G9

  • Zoro # G707487293


product price: $48.45
/ea

Key Features

Mounting Type
Box Mount
Operating Voltage DC
700
Contact Size
10#15
No. of Contacts
10
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E181SBF80A152G9
Zoro #
G707487293
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Mounting Type
Box Mount
Operating Voltage DC
700
No. of Contacts
10
Operating Voltage AC V RMS Max
500
Amperage Rating
22A
Insert Arrangement
18-1
Insert Material
Neoprene
Connector Style
Receptacle
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.