Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 SKT RECP BOX

  • Mfr # CA3102E181SBF80A176

  • Zoro # G807487315


product price: $44.99
/ea

Key Features

Contact Mating Life
500
Service Rating
A/I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
30 microinches Gold Plate
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E181SBF80A176
Zoro #
G807487315
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Contact Mating Life
500
Service Rating
A/I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
30 microinches Gold Plate
Connector Type
Circular
Shielding
Yes
No. of Contacts
10
Shell Material
Aluminum Alloy
Grommet & Seals Material
Polychloroprene
Specification
VG95234
Mounting Type
Box - Front Mount - Thru Holes
Sealing
IP67
Insert Material
Neoprene
Connector Style
Receptacle
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Operating Voltage DC
700
Shell Color
Olive Drab
Crimp Wire Gauge
18,16
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A
Contacts Supplied
Yes
Insert Arrangement
18-1
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.