Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 SKT RECP BOX

  • Mfr # CA3102E181SWBF80

  • Zoro # G807487247


product price: $32.39
/ea

Key Features

Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Specification
VG95234
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E181SWBF80
Zoro #
G807487247
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Specification
VG95234
Contact Mating Life
500
Contacts Supplied
Yes
Shielding
Yes
Termination Method
Crimp
Sealing
IP67
Shell Color
Olive Drab
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
10
Service Rating
A/I
Amperage Rating
22A
Connector Type
Circular
Operating Voltage DC
700
Connector Style
Receptacle
Rotation Angle
70
Contact Style
Pin
Insert Arrangement
18-1
Grommet & Seals Material
Polychloroprene
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
18,16
Insert Rotation/Keying
W
Contact Plating
Silver
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.