Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 SKT RECP BOX

  • Mfr # CA3102E181SXBF80

  • Zoro # G607487225


product price: $32.39
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Contact Material
Copper Alloy
Insert Rotation/Keying
X
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E181SXBF80
Zoro #
G607487225
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Contact Material
Copper Alloy
Insert Rotation/Keying
X
Operating Voltage AC V RMS Max
500
No. of Contacts
10
Shielding
Yes
Contact Style
Pin
Mounting Type
Box - Front Mount - Thru Holes
Crimp Wire Gauge
18,16
Connector Type
Circular
Service Rating
A/I
Grommet & Seals Material
Polychloroprene
Contact Mating Life
500
Specification
VG95234
Connector Style
Receptacle
Sealing
IP67
Contact Plating
Silver
Termination Method
Crimp
Insert Material
Neoprene
Amperage Rating
22A
Rotation Angle
145
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Insert Arrangement
18-1
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.