Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 SKT RECP BOX

  • Mfr # CA3102E181SXBF80A176

  • Zoro # G807487285


product price: $49.69
/ea

Key Features

Contact Material
Copper Alloy
Contact Size
10#15
Contact Style
Pin
Operating Voltage DC
700
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E181SXBF80A176
Zoro #
G807487285
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Contact Material
Copper Alloy
Contact Style
Pin
Operating Voltage DC
700
Sealing
IP67
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Rotation Angle
145
Shielding
Yes
Connector Style
Receptacle
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
10
Connector Type
Circular
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Service Rating
A/I
Contact Plating
30 microinches Gold Plate
Contacts Supplied
Yes
Contact Mating Life
500
Insert Arrangement
18-1
Crimp Wire Gauge
18,16
Insert Rotation/Keying
X
Specification
VG95234
Termination Method
Crimp
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.