Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 SKT RECP BOX

  • Mfr # CB2181SCFM

  • Zoro # G407487630


product price: $32.69
/ea

Key Features

Termination Method
Crimp
Operating Voltage DC
700
Contact Plating
Silver
Contacts Supplied
Yes
Contact Size
10#15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB2181SCFM
Zoro #
G407487630
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Termination Method
Crimp
Operating Voltage DC
700
Contact Plating
Silver
Contacts Supplied
Yes
Contact Material
Copper Alloy
Insert Material
Neoprene
Shielding
Yes
No. of Contacts
10
Amperage Rating
22A
Contact Mating Life
2000
Service Rating
A
Specification
MIL-DTL-5015 Type
Insert Rotation/Keying
Normal
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Sealing
No
Insert Arrangement
18-1
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Mounting Type
Box Mount
Contact Style
Pin
Grommet & Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.