Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 SKT RECP LINE

  • Mfr # CA3101E181SB

  • Zoro # G707487408


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Shell Color
Olive Drab
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E181SB
Zoro #
G707487408
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Contacts Supplied
Yes
Shell Color
Olive Drab
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Connector Style
Receptacle
Amperage Rating
22A
Specification
VG95234
Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Insert Arrangement
18-1
Contact Plating
Silver
Connector Type
Circular
Grommet & Seals Material
Polychloroprene
Operating Voltage AC V RMS Max
500
Termination Method
Solder
Shielding
Yes
Contact Mating Life
500
No. of Contacts
10
Endbell Type
Cable Clamp
Operating Voltage DC
700
Orientation
Straight
Service Rating
A/I
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.