Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 SKT RECP LINE

  • Mfr # CA3101E181SBF80F0

  • Zoro # G607487461


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Endbell Type
Cable Clamp
Contact Style
Pin
Service Rating
A/I
Amperage Rating
22A
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E181SBF80F0
Zoro #
G607487461
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Endbell Type
Cable Clamp
Contact Style
Pin
Service Rating
A/I
Amperage Rating
22A
Contact Plating
Silver
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Contacts Supplied
No
Connector Type
Circular
Contact Material
Copper Alloy
Crimp Wire Gauge
18,16
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
18-1
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Specification
VG95234
Contact Mating Life
500
Operating Voltage DC
700
Mounting Type
Cable
Orientation
Straight
No. of Contacts
10
Sealing
IP67
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.